The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
TeSys D Contactor, 4-Poles (2 NO +
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
2NO, 2NC
Termination
Screw
General Purpose (AC1)
25 A
UL Motor Switching (AC3)
12 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
40 A
Max HP 115V 1PH
3 hp
Max HP 230/240V 1PH
5 hp
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Definite Purpose Contactor Type DPA,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Inductive Current Rating
40 A
Poles
2 NO
DIN Mounting
Yes
Max HP 120V 1PH
3 hp
Max HP 230/240V 1PH
7.5 hp
Locked Rotor 240/277V
240 A
Locked Rotor 480V
200 A
Locked Rotor 600V
160 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
80 A
Max HP 115V 1PH
7.5 hp
Max HP 230/240V 1PH
15 hp
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
60 hp
Max HP 575/600V 3PH
60 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Definite Purpose Contactor Type DPA,
Specifications
Specifications
Nominal Coil Voltage
208 VAC
Coil Voltage
208-240 VAC
Inductive Current Rating
40 A
Poles
3 NO
DIN Mounting
Yes
Max HP 120V 1PH
3 hp
Max HP 230/240V 1PH
7.5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 575/600V 3PH
25 hp
Locked Rotor 240/277V
240 A
Locked Rotor 480V
200 A
Locked Rotor 600V
160 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
50 A
Max HP 115V 1PH
3 hp
Max HP 230/240V 1PH
7.5 hp
Max HP 200/208V 3PH
15 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
40 hp
Max HP 575/600V 3PH
40 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Class 8502 Type S Magnetic
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
5 hp
NEMA Continuous Current (I)
18 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
150 A
Max HP 200/208V 3PH
40 hp
Max HP 230/240V 3PH
50 hp
Max HP 460/480V 3PH
100 hp
Max HP 575/600V 3PH
125 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
40 A
Max HP 115V 1PH
3 hp
Max HP 230/240V 1PH
5 hp
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Poles
3NO
Termination
Screw
General Purpose (AC1)
9 A
Max HP 230/240V 1PH
1 hp
Max HP 200/208V 3PH
2 hp
Max HP 230/240V 3PH
2 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
Square D
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved